This product requires certification to purchase.

60 W 3-Light Candelabra Post Lantern in Mediterranean Bronze

You last purchased this on
 
Capital Lighting

Preston 60 W 3-Light Candelabra Post Lantern in Mediterranean Bronze

  • Fast #
  • Part #C9915MZ
  • Item #3173035
  • Manufacturer Part #9915MZ
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Preston 60 W 3-Light Candelabra Post Lantern in Mediterranean Bronze

  • Fast #
  • Part #C9915MZ
  • Item #3173035
  • Manufacturer Part #9915MZ
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Mediterranean Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Four light outdoor post fixture in Mediterranean Bronze
  • Dimensions: 11" W x 19-3/4" H
  • Requires Certification

Specifications

Collection:
Preston
Color Finish Category:
Bronze Tones
Color Finish Name:
Mediterranean Bronze
Glass Type:
Seeded
Height:
19-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Style:
Mission, Craftsman
Number of Lights:
4
UL Listed:
Yes
Volts:
120V
Watts:
60 W
Width:
11 in