Quinn
Frequently Purchased Together
Product Details
Product Details
- Four light semi-flush fixture in Brushed Gold
- Dimensions: 18" W x 8-1/4" H
- Requires four 60W E26 medium bulbs
- Canopy dimensions: 4.75"W x .75"E
- UL listed and rated for Dry locations.
- UL listed and rated for dry locations
- 1-year limited manufacturer's warranty
- Dimmable and LED/CFL/Incandescent compatible
Specifications
- ADA Compliant:
- No
- Cable or Wire Type:
- Copper
- Collection:
- Quinn
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brushed Gold
- Depth:
- 18 in
- Diameter:
- 18 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Frosted
- Height:
- 8-1/4 in
- Installation Type:
- Ceiling Mount
- Length:
- 18 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Fabric, Plastic
- Material Type:
- Poly
- Number of Lights:
- 4
- Proposition 65:
- Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in
- Wire Gauge (AWG):
- 18 ga