This product requires certification to purchase.

100W 3-Light Vanity with Clear Seeded Glass in Black Iron

Capital Lighting

Ravenwood 100W 3-Light Vanity with Clear Seeded Glass in Black Iron

  • Fast #
  • Part #C119831BI435
  • Item #7270828
  • Manufacturer Part #119831BI-435
4.1 out of 5 Customer Rating
Brand image
Capital Lighting

Ravenwood 100W 3-Light Vanity with Clear Seeded Glass in Black Iron

  • Fast #
  • Part #C119831BI435
  • Item #7270828
  • Manufacturer Part #119831BI-435
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Three light Vanity in Black Iron finish with Clear Seeded glass.
  • Dimensions: 23 "W x 9-1/2 "H x 5-1/2 "D
  • Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
  • Backplate dimensions: 8.5"W x 5"H x 0.75"E
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Ravenwood
Color Finish Category:
Blacks
Color Finish Name:
Black Iron
Depth:
23 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Seeded
Height:
9-1/2 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
ST18
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
UPC:
841740118811
Volts:
120V
Watts:
100 W
Width:
23 in