100W 4-Light Vanity Fixture in Black Iron
Ravenwood 100W 4-Light Vanity Fixture in Black Iron
Frequently Purchased Together
Product Details
Product Details
- Four light Vanity in Black Iron finish with Clear Seeded glass.
- Dimensions: 32-3/4 "W x 9-1/2 "H x 5-1/2 "D
- Requires four E26 Medium bulbs with a max wattage of 100 W per socket.
- Backplate dimensions: 8.5"W x 5"H x 0.75"E
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Ravenwood
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Depth:
- 32-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Seeded
- Height:
- 9-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- ST18
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Metal, Glass
- Number of Lights:
- 4
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 100 W
- Width:
- 32-3/4 in
- Wire Gauge (AWG):
- 18 ga