This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant in Oxidized Brass

You last purchased this on
 
Capital Lighting

Sedona 100W 1-Light Medium E-26 Incandescent Pendant in Oxidized Brass

Brand image
You last purchased this on
 
Capital Lighting

Sedona 100W 1-Light Medium E-26 Incandescent Pendant in Oxidized Brass

  • Fast #
  • Part #C335313XB
  • Item #8202017
  • Manufacturer Part #335313XB
5 out of 5 Customer Rating
100W 1-Light Medium E-26 Incandescent Pendant

X Points
Color Finish Name: Oxidized Brass Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One light sand-cast bell pendant in Oxidized Brass
  • Dimensions: 28"W x 20"H
  • Dimmable and LED/CFL/Incandescent compatible, uses one 100-Watt (max) E26 medium base bulb (not included)
  • Includes: 120" chain; 180" wire and 5" inch canopy
  • Perfect for use in the kitchen, dining room, living room, foyer, bedroom or office. Unique oxidized brass fixture brings out the beauty in your space.
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • Includes 1-year limited manufacturer's warranty
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Cable or Wire Type:
SPT-1
Collection:
Sedona
Color Finish Category:
Brass Tones
Color Finish Name:
Oxidized Brass
Depth:
28 in
Dimmable:
Yes
ETL Listed:
No
Height:
20 in
Installation Type:
Hanging Mount
Length:
28 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
G40
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Urban, Industrial
Material:
Cast Aluminum
Number of Lights:
1
Proposition 65:
This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
100 W
Width:
28 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing