100W 1-Light Medium E-26 Incandescent Pendant in Oxidized Nickel
Sedona 100W 1-Light Medium E-26 Incandescent Pendant in Oxidized Nickel
Frequently Purchased Together
Product Details
Product Details
- One light Indoor fixture in Oxidized Nickel finish.
- Dimensions: 10"W x 11"H
- Requires 1 - 100 Watt E26 medium bulb(s).
- UL listed. Rated for Dry locations.
- Recommended Rooms: Hallway/Stairway, Foyer/Entryway, Kitchen, Home Office, Dining Room, Living Room, Bedroom
- Trends: Farmhouse / Rustic, Artisan
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Sedona
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Oxidized Nickel
- Depth:
- 10 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 11 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Industrial, Urban
- Material:
- Aluminum
- Number of Lights:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 10 in