This product requires certification to purchase.

60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Nickel

Capital Lighting

Signature 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Nickel

  • Fast #
  • Part #C628413BN684
  • Item #7542146
  • Manufacturer Part #628413BN-684
5 out of 5 Customer Rating
Brand image
Capital Lighting

Signature 60W 1-Light Candelabra E-12 Incandescent Wall Sconce in Brushed Nickel

  • Fast #
  • Part #C628413BN684
  • Item #7542146
  • Manufacturer Part #628413BN-684
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • One light fixture in Brushed Nickel finish with None glass.
  • UL Listed and rated for Damp locations.
  • Dimensions: 5.75 in W x 20.25 in H x 5 in E
  • Requires 1 E12 Candelabra bulb (not included) for lamping.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Signature
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/2 in
Dimmable:
No
ETL Listed:
No
Height:
20-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Metal, Fabric, Glass
Number of Lights:
1
Power Source:
Electric, AC
UL Listed:
Suitable for Damp Locations
UPC:
841740126342
Volts:
120V
Watts:
60 W
Width:
5 in
Wire Gauge (AWG):
18 ga