60W 6-Light Candelabra E-12 Incandescent Chandelier in Matte Black
Sonnet 60W 6-Light Candelabra E-12 Incandescent Chandelier in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Six light Indoor fixture in Matte Black finish.
- Dimensions: 29.50"W x 22"H
- Requires 6 - 60 Watt E12 candelabra bulb(s).
- UL listed. Rated for Dry locations.
- Recommended Rooms: Dining Room, Living Room, Bedroom, Foyer/Entryway, Kitchen, Home Office
Documents
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Sonnet
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 29-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 22 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to chemicals including cadmium, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 29-1/2 in
- Wire Gauge (AWG):
- 18 ga