This product requires certification to purchase.

60W 3-Light Candelabra E-12 Incandescent Post Lamp in Old Bronze

You last purchased this on
 
Capital Lighting

Spencer 60W 3-Light Candelabra E-12 Incandescent Post Lamp in Old Bronze

  • Fast #
  • Part #C9625OB
  • Item #4819753
  • Manufacturer Part #9625OB
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Spencer 60W 3-Light Candelabra E-12 Incandescent Post Lamp in Old Bronze

  • Fast #
  • Part #C9625OB
  • Item #4819753
  • Manufacturer Part #9625OB
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Old Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Three light outdoor post lantern in Old Bronze
  • Dimensions: 14 "W x 27-1/2 "H x 14 "D
  • Requires three E12 Candelabra bulbs with a max wattage of 60 W per socket.
  • UL listed and rated for Wet locations.
  • Requires Certification

Specifications

Collection:
Spencer
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Antique Water
Height:
27-1/2 in
Installation Type:
Post Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
Power Source:
Electric, AC
Product Type:
Outdoor Post Lamp
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Wet Locations
Volts:
120V
Watts:
60 W
Width:
14 in
Wire Gauge (AWG):
18 ga