100W 2-Light 29 in. Wall Sconce
Sutton 100W 2-Light 29 in. Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- The faceted soft gold band anchors a soft white glass cylinder which twists off for convenient access to the bulb
- It's shown here with a T8 lamp
- Candle wall light
- Rated for damp locations; includes a 1 year manufacturer warranty
- With a soft, matte texture, soft gold has fine brush streaks to create the saturated, champagne sheen
Specifications
- ADA Compliant:
- No
- Collection:
- Sutton
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Soft Gold
- Depth:
- 4-1/2 in
- Dimmable:
- Yes
- Glass Type:
- Frosted, Soft White
- Height:
- 29 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal, Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Cylinder
- Watts:
- 100 W
- Width:
- 5 in