100W 4-Light Medium E-26 Incandescent Pendant in Chalk Washed
Tallulah 100W 4-Light Medium E-26 Incandescent Pendant in Chalk Washed
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Dimensions: Overall: 24" W x 14" H; adjustable hanging height: 21" - 66.5"; includes 12" of chain and 120" of wire; rods included 6"(1), 12"(1) & 18"(1)L
- Details: Artisan made and handcrafted of natural materials; a hand-turned mango wood cap tops the water hyacinth hand-woven drum, then given a hand-applied, charcoal-wash finish; natural variation will occur
- Finish: Hand-applied techniques create a chalky white with subtle warm natural undertones and a matte white finish on the metal
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible, this fixture uses 1 - 100 watt (max) E26 medium base bulb (not included)
- It's shown here with a G25 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
Specifications
- Collection:
- Tallulah
- Color Finish Category:
- Browns
- Color Finish Name:
- Chalk Washed
- Dimmable:
- Yes
- Height:
- 14 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Wood
- Minimum Height:
- 21 in
- Number of Lights:
- 4
- Overall Height:
- 66-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740163712
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in