Clear Replacement Glass for 121141AD-426 4-Light Vanity
Tanner Clear Replacement Glass for 121141AD-426 4-Light Vanity
Frequently Purchased Together
Product Details
Product Details
- Replacement glass shade for Tanner fixtures
Documents
Specifications
- Brand Model Compatibility:
- 121141AD-426 Four Light Vanity
- Collection:
- Tanner
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 8-9/25 in
- Diameter:
- 5-3/4 in
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 5 in
- Length:
- 8 in
- Material:
- Glass
- UL Listed:
- No
- Width:
- 5-3/4 in