This product requires certification to purchase.

60W 4-Light Candelabra E-12 Foyer Lighting

You last purchased this on
 
Capital Lighting

Thea 60W 4-Light Candelabra E-12 Foyer Lighting

  • Fast #
  • Part #C537642AD
  • Item #8202099
  • Manufacturer Part #537642AD
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Thea 60W 4-Light Candelabra E-12 Foyer Lighting

  • Fast #
  • Part #C537642AD
  • Item #8202099
  • Manufacturer Part #537642AD
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Four light lantern foyer pendant in Aged Brass
  • Dimensions: 16"W x 20"H
  • Requires four 60W (max) incandescent or LED equivalent bulbs with Candelabra E-12 base (not included)
  • Includes: 12" chain; 120" wire and 5" inch canopy
  • UL Listed. Rated for Dry locations
  • Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
  • Includes 1-year limited manufacturer's warranty
  • Requires Certification

Documents


Specifications

Cable or Wire Type:
SPT-1
Collection:
Thea
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
16 in
Dimmable:
Yes
ETL Listed:
No
Height:
20 in
Installation Type:
Hanging Mount
Length:
16 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Metal
Number of Lights:
4
Proposition 65:
PROP 65 WARNING
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
16 in
Wire Gauge (AWG):
18 ga