60W 4-Light Candelabra E-12 Foyer Lighting
Thea 60W 4-Light Candelabra E-12 Foyer Lighting
Frequently Purchased Together
Product Details
Product Details
- This four light, classic-style lantern pendant in aged brass finish has symmetrical, clean lines that form a slim, stately silhouette
- Dimensions: 22" W x 27-1/2" H; perfect for your 2- story foyer
- Requires four - 60 watt E12 candelabra bulb(s) (not included)
- Round canopy dimensions: 5" W x .75" E
- Adjustable height with included rods: 6 in (1), 12 in (1) & 18 in (1)L; 12 in chain and 120 in of wire
- Reliable: Includes 1-year limited manufacturer's warranty
- Timeless yet on-trend, the clean lines in this foyer pendant make a contemporary statement without being overpowering
- Recommended rooms: Foyer, kitchen, grand living room
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Thea
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 27-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting, Up Lighting
- Lighting Style:
- Craftsman, Transitional
- Material:
- Metal
- Number of Lights:
- 4
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 22 in
- Wire Gauge (AWG):
- 18 ga