This product requires certification to purchase.

60W 6-Light Candelabra E-12 Incandescent Pendant in Polished Nickel

You last purchased this on
 
Capital Lighting

Thea 60W 6-Light Candelabra E-12 Incandescent Pendant in Polished Nickel

  • Fast #
  • Part #C837661PN
  • Item #8201926
  • Manufacturer Part #837661PN
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Thea 60W 6-Light Candelabra E-12 Incandescent Pendant in Polished Nickel

  • Fast #
  • Part #C837661PN
  • Item #8201926
  • Manufacturer Part #837661PN
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Easy to install: Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
  • Requires Certification

Specifications

Collection:
Thea
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
Height:
20-1/2 in
Installation Type:
Ceiling Mount
Length:
19-3/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Contemporary, Craftsman, Transitional
Material:
Metal
Minimum Height:
27-1/4 in
Number of Lights:
6
Overall Height:
71-1/4 in
Proposition 65:
PROP 65 WARNING
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
60 W
Width:
42 in