60W 6-Light Candelabra E-12 Pendant in Matte Black
Thea 60W 6-Light Candelabra E-12 Pendant in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Six light lantern island fixture in Matte Black
- Dimensions: 42"W x 20.5"H x 19.75"E
- Dimmable and LED/CFL/Incandescent compatible, uses six 60-Watt (max) E12 candelabra base bulbs (not included)
- Includes: 12" chain; 120" wire and 5" inch canopy
- Perfect for use in kitchens and dining rooms. A geometric take on a classic cage design highlights this matte black fixture.
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Thea
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 19-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 20-1/2 in
- Installation Type:
- Hanging Mount
- Length:
- 19-3/4 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T6
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 6
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 42 in
- Wire Gauge (AWG):
- 18 ga