100 W 3-Light Medium Wall Bracket in Matte Nickel
Vanity 100 W 3-Light Medium Wall Bracket in Matte Nickel
Frequently Purchased Together
Product Details
Product Details
- Three light vanity fixture in Matte Nickel
- Dimensions: 18" W x 8" H x 10" D
- Requires three 100W E26 medium bulbs
- Backplate dimensions: 5.13''H x 5.13''W x 1.5''E
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Vanity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Matte Nickel
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- White
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19 in