This product requires certification to purchase.

100W 3-Light Vanity Fixture in Aged Brass

You last purchased this on
 
Capital Lighting

Vanity 100W 3-Light Vanity Fixture in Aged Brass

  • Fast #
  • Part #C121831AD432
  • Item #7267506
  • Manufacturer Part #121831AD-432
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Vanity 100W 3-Light Vanity Fixture in Aged Brass

  • Fast #
  • Part #C121831AD432
  • Item #7267506
  • Manufacturer Part #121831AD-432
4 out of 5 Customer Rating

X Points
Color Finish Name: Aged Brass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Three light vanity fixture with Aged Brass finish and Clear glass
  • Dimensions: 23" W x 10" H x 7-1/4" Ext
  • Requires three 100W E26 medium bulbs
  • Backplate dimensions: 5"W x 5"H x 1"E
  • UL listed and rated for Damp locations.
  • UL listed and rated for dry locations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Vanity
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Depth:
23 in
Dimmable:
No
ETL Listed:
No
Glass Type:
Clear
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
23 in