This product requires certification to purchase.

100W 3-Light Vanity with Clear Glass in Polished Nickel

You last purchased this on
 
Capital Lighting

Vanity 100W 3-Light Vanity with Clear Glass in Polished Nickel

  • Fast #
  • Part #C121831PN432
  • Item #7270666
  • Manufacturer Part #121831PN-432
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Vanity 100W 3-Light Vanity with Clear Glass in Polished Nickel

  • Fast #
  • Part #C121831PN432
  • Item #7270666
  • Manufacturer Part #121831PN-432
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dimensions: 23 "W x 10 "H x 7-1/4 "D
  • Requires three E26 Medium bulbs with a max wattage of 100 W per socket.
  • Backplate dimensions: 5"W x 5"H x 1"E
  • UL listed and rated for Damp locations.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CSA Certified:
No
Collection:
Vanity
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
23 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear
Height:
10 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
3
Power Source:
Electric
Proposition 65:
Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
100 W
Width:
23 in