100W 4-Light Medium E-26 Incandescent Vanity Fixture in Aged Brass
Vanity 100W 4-Light Medium E-26 Incandescent Vanity Fixture in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Four light vanity fixture with Aged Brass finish and Clear glass
- Dimensions: 33" W x 10" H x 7-1/4" Ext
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 5"W x 5"H x 1"E
- UL listed and rated for Damp locations.
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Vanity
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 7-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 33 in