8 in. 100W 3-Light Vanity Fixture in Burnished Bronze with Faux White Alabaster Glass Shade
Vanity 8 in. 100W 3-Light Vanity Fixture in Burnished Bronze with Faux White Alabaster Glass Shade
Frequently Purchased Together
Product Details
Product Details
- Three light vanity fixture in Burnished Bronze
- Dimensions: 18" W x 8" H x 10" D
- Requires three 100W E26 medium bulbs
- Backplate dimensions: 5.13''H x 5.13''W x 1.5''E
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Vanity
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Burnished Bronze
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Height:
- 7-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 19 in
- Wire Gauge (AWG):
- 18 ga