100W 3-Light Vanity with Ice Glass in Capital Gold
Vanity 100W 3-Light Vanity with Ice Glass in Capital Gold
Frequently Purchased Together
Product Details
Product Details
- Three light vanity fixture with Capital Gold finish and Iced glass
- Dimensions: 23" W x 9" H x 6-1/4" Ext
- Requires four 60W E26 medium bulbs
- Backplate dimensions: 5"W x 5"H x 0.75"E
- UL listed and rated for Damp locations.
- UL listed and rated for dry locations
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Vanity
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Capital Gold
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- Material:
- Metal, Glass
- Number of Lights:
- 3
- Power Source:
- Electric
- Proposition 65:
- Warning: This product can expose you to chemicals including lead, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in