6 Light 32 in. Chandelier in Black Iron
Vincent 6 Light 32 in. Chandelier in Black Iron
Frequently Purchased Together
Product Details
Product Details
- Six light chandelier in Black Iron
- Dimensions: 32"W x 22"H
- Requires six 60W (max) incandescent or LED equivalent bulbs with Candelabra E-12 base (not included)
- Includes: 120" chain; 180" wire and 5" inch canopy
- UL Listed. Rated for Dry locations
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools.
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- CSA Certified:
- No
- Cable or Wire Type:
- SPT-1
- Collection:
- Vincent
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Depth:
- 32 in
- Dimmable:
- Yes
- Height:
- 22 in
- Installation Type:
- Hanging Mount
- Length:
- 32 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- Proposition 65:
- This product can expose you to chemicals including mercury, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 32 in
- Wire Gauge (AWG):
- 18 ga