60W 1-Light Candelabra Incandescent Wall Sconce in Black Iron
Vincent 60W 1-Light Candelabra Incandescent Wall Sconce in Black Iron
Frequently Purchased Together
Product Details
Product Details
- One light sconce in Black Iron
- Dimensions: 5"W x 16"H
- Requires one 60W (max) incandescent or LED equivalent bulb with Candelabra E-12 base (not included)
- Backplate dimensions: 5"W x 5"H x 1"E
- UL Listed. Rated for Damp locations
- Easy to install. Replacing an existing fixture is easy with the included instructions and can be finished in as little as 15 minutes with a few simple hand tools
- Includes 1-year limited manufacturer's warranty
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- No
- Collection:
- Vincent
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Iron
- Depth:
- 5 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Height:
- 16 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Number of Lights:
- 1
- Power Source:
- Electric, AC
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Single Arm
- Watts:
- 60 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga