100W 1-Light Medium E-26 Pendant in Aged Brass
Welker 100W 1-Light Medium E-26 Pendant in Aged Brass
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The classic cone-shaped metal shade of this pendant is finished with aged brass inside and out
- Also available as a linear 3-light island fixture
Specifications
- Collection:
- Welker
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Height:
- 14-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- G25
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Metal
- Minimum Height:
- 18-1/2 in
- Number of Lights:
- 1
- Proposition 65:
- PROP 65 WARNING
- UL Listed:
- Suitable for Dry Locations
- UPC:
- 841740149792
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 16 in