36 x 54 in. 60W 6-Light 1-Tier Incandescent Transitional Chandelier in Aged Brass
Welsley 36 x 54 in. 60W 6-Light 1-Tier Incandescent Transitional Chandelier in Aged Brass
Frequently Purchased Together
Product Details
Product Details
- Six light chandelier in aged brass with offset white fabric shade
- Dimensions: Overall: 36" W x 21.25" H; adjustable hanging height: 22" - 54"; includes 12" chain; 120" wire and rods included 6"(1),12"(1) & 18"(1)L
- Details: Offset crisp fabric shades are angled for geometric appeal
- Finish: Smooth to touch, the aged brass finish is a warm, honey-gold with subtle black undertones. The scouring technique creates a brushed visual texture and creates a refined, aged look
- This fixture uses 6 - 60 watt (max) E12 candelabra base bulbs (not included). Recommended bulb: G16 lamp
- Features: Rated for dry locations; includes a 1-year manufacturer warranty
- Angled shades create the ultimate sophistication with the Wesley chandelier. The crisp white fabric drum shades get a geometric refresh and complement the warmth of the slender aged brass arms
- Bulbs: Designed to be dimmable and LED/CFL/incandescent bulb compatible
Specifications
- Cable or Wire Type:
- SPT-1
- Collection:
- Welsley
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Depth:
- 36 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 54 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- G16
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Material:
- Cloth, Fabric, Metal
- Number of Lights:
- 6
- Number of Tiers:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 36 in
- Wire Gauge (AWG):
- 18 ga