This product requires certification to purchase.

4-Light Outdoor Hanging Lantern in Old Bronze

You last purchased this on
 
Capital Lighting

Westridge 4-Light Outdoor Hanging Lantern in Old Bronze

  • Fast #
  • Part #C9646OB
  • Item #4861546
  • Manufacturer Part #9646OB
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capital Lighting

Westridge 4-Light Outdoor Hanging Lantern in Old Bronze

  • Fast #
  • Part #C9646OB
  • Item #4861546
  • Manufacturer Part #9646OB
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Old Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Four light outdoor hanging lantern with Old Bronze finish and Antique glass
  • Dimensions: 11" W x 22-1/4" H
  • Requires four 60W candelabra bulbs
  • UL listed and rated for Damp locations.
  • Includes: 3' Chain; 5' Wire
  • UL listed and rated for dry locations
  • Requires Certification

Specifications

Collection:
Westridge
Color Finish Category:
Bronze Tones
Color Finish Name:
Old Bronze
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Antique Water
Height:
22-1/4 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting, Ambient Lighting
Lighting Style:
Transitional
Material:
Metal, Glass
Number of Lights:
4
Power Source:
Electric, AC
Proposition 65:
Warning: This product can expose you to chemicals including DEHP, which is known to the state of California to cause cancer, birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Width:
11 in