18 x 20 x 3-1/2 in. Locking Water Meter Box and Lid with Touch Read Hole
18 x 20 x 3-1/2 in. Locking Water Meter Box and Lid with Touch Read Hole
Frequently Purchased Together
Product Details
Product Details
- Locking 18 in monitor style
- Water meter marked
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 20 in
- Height:
- 3-1/2 in
- Material:
- Cast Gray Iron
- NSF Certified:
- No
- Product Type:
- Frame, Lid
- UL Listed:
- No
- Width:
- 18 in