This product requires certification to purchase.

19-1/2 x 18 in. Water Meter Box with Solid Cover

Capitol Foundry of Virginia

19-1/2 x 18 in. Water Meter Box with Solid Cover

  • Fast #
  • Part #CMBX2
  • Item #1507849
  • Manufacturer Part #MBX-2
4.1 out of 5 Customer Rating
Brand image
Capitol Foundry of Virginia

19-1/2 x 18 in. Water Meter Box with Solid Cover

  • Fast #
  • Part #CMBX2
  • Item #1507849
  • Manufacturer Part #MBX-2
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Sewer Marked for Cleanout Application
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48
Color Finish Name:
Grey
Height:
1-1/2 in
Length:
19-1/4 in
Material:
Cast Iron
Product Type:
Box, Lid, Oval
Waterworks Application:
Sewer