7-1/4 in. Cast Iron Cleanout Frame with Sewer Cover
7-1/4 in. Cast Iron Cleanout Frame with Sewer Cover
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Lettering - sewer
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 7-1/4 in
- Diameter - Inside 1:
- 5-1/2 in
- Height:
- 10-1/8 in
- Lettering:
- Sewer
- Material:
- Cast Iron
- Product Type:
- Frame, Lid
- Waterworks Application:
- Sewer