This product requires certification to purchase.

Cast Iron Sewer Cleanout

You last purchased this on
 
Capitol Foundry of Virginia

Cast Iron Sewer Cleanout

  • Fast #
  • Part #CP107SEWER
  • Item #3716084
  • Manufacturer Part #P107SEWER
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Capitol Foundry of Virginia

Cast Iron Sewer Cleanout

  • Fast #
  • Part #CP107SEWER
  • Item #3716084
  • Manufacturer Part #P107SEWER
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • ASTM A-48 class 35B
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-48 Class 35B
Diameter:
12 in
Diameter - Inside 1:
8-1/4 in
Diameter - Inside 2:
7 in
IAPMO Listed:
No
Lettering:
Sewer
Material:
Cast Iron
Product Type:
Cleanout
Waterworks Application:
Sewer