Water Valve Box with Lid
Water Valve Box with Lid
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48 Class 35B
- Diameter:
- 12 in
- Diameter - Inside 1:
- 8-1/4 in
- Diameter - Inside 2:
- 7 in
- Height:
- 10-1/8 in
- Material:
- Grey Iron
- Product Type:
- Lid, Valve Box
- Waterworks Application:
- Water