1 x 3/4 in. XH CS PxT Conc Swage Plain x Threaded Black Carbon Steel Nipple
1 x 3/4 in. XH CS PxT Conc Swage Plain x Threaded Black Carbon Steel Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Threaded
- End Connections:
- Plain End x Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Fitting Type:
- Concentric, Nipple
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No