This product requires certification to purchase.

(CAPTOR) Dechlorination Liquid 5 Gallon Pail

You last purchased this on
 
Hawkins Inc

Calcium Thiosulfate (CAPTOR) Dechlorination Liquid 5 Gallon Pail

  • Fast #
  • Part #PCAPTOR5
  • Item #2833727
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Hawkins Inc

Calcium Thiosulfate (CAPTOR) Dechlorination Liquid 5 Gallon Pail

  • Fast #
  • Part #PCAPTOR5
  • Item #2833727
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Active ingredient: 30% calcium thiosulfate
  • Ready to use - no chemicals to mix
  • Environmentally friendly
  • DOT safe - non-hazardous
  • ANSI/NSF 60 certified
  • PH neutral (6.5-8.0)
  • Shelf life: One year in ideal conditions
  • Requires Certification

Recommended Accessories


Specifications

Collection:
Calcium Thiosulfate
NSF:
NSF 60
NSF Certified:
Yes
Size:
5 gal