1 gal. Epoxy Bitumastic Coalescing Tar
1 gal. Epoxy Bitumastic Coalescing Tar
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Epoxy Coating
- Excellent chemical, corrosion and abrasion resistance
- Compatible with controlled cathodic protection
- Steel Tank Institute Corrosion Control System
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Red
- Product Type:
- Epoxy Adhesive
- Size:
- 1 gal