1/2 in. Global Black Steel Weld Half Coupling
1/2 in. Global Black Steel Weld Half Coupling
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Coupling Type: Straight Half
- Threaded
- Import
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 23/32 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No