1/4 hp 120V 3450 RPM Oil Burner Motor
EZ-1/2/3™ 1/4 hp 120V 3450 RPM Oil Burner Motor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Solid state technology
- Ultra quiet operation
- Fast, easy and more cost effective than replacing heating appliance
Documents
Specifications
- BTU:
- 364000
- Brand Model Compatibility:
- Bock 51E Oil Burner
- Collection:
- EZ-1/2/3™
- Height:
- 12-1/8 in
- Horsepower:
- 1/4 hp
- Length:
- 12-1/4 in
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 120V