This product requires certification to purchase.

10 in. Universal GAS Burner

You last purchased this on
 
Carlin Combustion Technology

EZGas Pro™ 10 in. Universal GAS Burner

  • Fast #
  • Part #C9859210FRU
  • Item #4911692
  • Manufacturer Part #9859210FRU
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carlin Combustion Technology

EZGas Pro™ 10 in. Universal GAS Burner

  • Fast #
  • Part #C9859210FRU
  • Item #4911692
  • Manufacturer Part #9859210FRU
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Universal gas conversion burner
  • Faster, easier and more cost effective than replacing heating appliance
  • Fits most oil boilers
  • Requires Certification

Documents


Specifications

AMP:
2.5
Application:
Residential
BTU:
275000
Collection:
EZGas Pro™
Fitting Size 1:
10 in
Fitting Sizes:
10 in
Fuel Type:
Natural Gas, Propane
Height:
12-1/8 in
Horsepower:
1/15 hp
Length:
12-1/4 in
MBH:
275
Power Source:
Gas
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
3450
Volts:
120V