EZ Gas 9 Slot 10 Air Tube 70-2
EZGas Pro™ EZ Gas 9 Slot 10 Air Tube 70-2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- For use with boilers, warm air furnaces and water heaters
- Fast, easy and more cost effective than replacing heating appliance
Specifications
- AMP:
- 2.5
- BTU:
- 275000
- Brand Model Compatibility:
- Carlin® FR-98-W
- Collection:
- EZGas Pro™
- Fuel Type:
- Natural Gas, Propane
- Height:
- 12-1/8 in
- Horsepower:
- 1/15 hp
- Length:
- 12-1/4 in
- MBH:
- 275
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 3450
- Volts:
- 120V