1-3/4 x 13 x 5 in. Polyester Counter Bench Brush in Yellow (Case of 6)
1-3/4 x 13 x 5 in. Polyester Counter Bench Brush in Yellow (Case of 6)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Foam-injected plastic block - for extra strength and prolonged daily use
- Polyester bristles - maintains shape for enhanced scrubbing and prolonged bristle life
- 8 in. bristle length with a 5 in. handle - designed for sweeping fine dust and effective scrubbing
- Nonabsorbent - bristles are resistant to oils or and moisture
- FDA compliant block and bristles
Specifications
- Color Finish Name:
- Yellow
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 5 in
- Height:
- 2-1/2 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 6
- Product Type:
- Bench Brush
- Size:
- 13 in x 1-3/4 in x 2-1/2 in
- Width:
- 1-3/4 in