This product requires certification to purchase.

14-7/8 in. Windshield Washer with Squeegee

You last purchased this on
 
Carlisle

14-7/8 in. Windshield Washer with Squeegee

  • Fast #
  • Part #C362868
  • Item #3868659
  • Manufacturer Part #362868
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carlisle

14-7/8 in. Windshield Washer with Squeegee

  • Fast #
  • Part #C362868
  • Item #3868659
  • Manufacturer Part #362868
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 8" mesh covered sponge removes bugs, dirt, and other road debris quickly and easily
  • Flexible rubber squeegee removes cleaning solution for a clear shine
  • Essential equipment for convenience stores, service stations, and car or truck fleets
  • Requires Certification

Specifications

Color Finish Name:
Black
Height:
1-1/2 in
Length:
14-7/8 in
Material:
Plastic, Rubber
Material Type:
Neoprene
Width:
8 in