24 in. Wood Feather Duster
24 in. Wood Feather Duster
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 84-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Premium quality
- Ideal for use in offices, stores and schools
- Electrostatically charged to attract lint and dust particles
- Brown natural feather color
Specifications
- Color Finish Name:
- Brown
- Handle Material:
- Wood
- Length:
- 23 in
- Material:
- Ostrich Feather, Wood
- Product Type:
- Duster
- Weight:
- 3.48 lb