36 in. Fiberglass Handle with Flex Tip
36 in. Fiberglass Handle with Flex Tip
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Self-locking flex-tip
- Offers greater flexibility and reduces handle stress
Specifications
- Brand Model Compatibility:
- Spectrum® Push Broom, Sweep, Squeegee and Floor Scrub
- Diameter:
- 1 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 36 in
- Handle Material:
- Fiberglass
- Package Quantity:
- Case of 12
- Product Type:
- Handle