40 in. Corn Blend 3-stitch Lobby Broom
40 in. Corn Blend 3-stitch Lobby Broom
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 100% natural corn blend brooms
- High bristle fill count for extended use
- Excellent durability and value
Specifications
- Color Finish Name:
- Corn
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Handle Length (in):
- 27 in
- Handle Material:
- Wood
- Height:
- 40 in
- Length:
- 40 in
- Material:
- Corn Blend
- Width:
- 8 in