This product requires certification to purchase.

72 in. Wood Handle with Threaded Metal Tip

You last purchased this on
 
Carlisle

72 in. Wood Handle with Threaded Metal Tip

  • Fast #
  • Part #C4526800
  • Item #7472082
  • Manufacturer Part #4526800
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Carlisle

72 in. Wood Handle with Threaded Metal Tip

  • Fast #
  • Part #C4526800
  • Item #7472082
  • Manufacturer Part #4526800
3.7 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of lacquered hardwood for consistent dependability
  • Threaded handle
  • Requires Certification

Specifications

Diameter:
15/16 in
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
72 in
Material:
Wood
Product Type:
Wood Handle