Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Corrosion-resistant polyethylene can withstand temperatures from -40°F to 180°F for reliability and long-term use
- 4 non-marking swivel casters make the toughest jobs easier by minimizing the effort of transporting large volumes of liquid over any floor type
- Colored buckets can be used in conjunction with a color-coded system to identify or designate specific cleaning areas or chemicals and support HACCP and SQF programs
- BPA Free
Documents
Recommended Accessories
Specifications
- Color Finish Name:
- Yellow
- Height:
- 34-1/4 in
- Length:
- 18-1/2 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Size:
- 26 qt
- Width:
- 16-1/2 in