30 in. Plastic Upright Dust Pan in Black
Duo-Pan™ 30 in. Plastic Upright Dust Pan in Black
Frequently Purchased Together
Product Details
Product Details
- Pan pivots upward to cleanly transport contents without messy spills
- Rotating, notched yoke removes dust and debris without the need of using gloves or bare hands
- Thin pan edge hugs the floor for a deeper, closer clean
- Pan heads locks into place for mess-free disposal
Specifications
- Collection:
- Duo-Pan™
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 30 in
- Material:
- Plastic
- Package Quantity:
- Case of 6