55-1/2 x 55 x 10 in. Plastic Broom in Natural
Duo-Sweep® 55-1/2 x 55 x 10 in. Plastic Broom in Natural
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Angled brush head - accesses corners, floor crevices and small areas between appliances
- Flagged bristles - frayed bristle ends catch fine dust and debris for a deeper clean
- Long metal handle - offers a stable grip and extended reach to cover more ground quicker
- Threaded opening - remove and replace handle as needed to extend or reduce reach
- Hanging hole - save space by hanging broom on walls behind doors or in closets
Specifications
- Collection:
- Duo-Sweep®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Height:
- 55 in
- Length:
- 55-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Width:
- 10 in