7 x 13 in. Polypropylene Light Industrial Broom Head in Blue
Duo-Sweep® 7 x 13 in. Polypropylene Light Industrial Broom Head in Blue
Product Details
Product Details
- Two handle holes provide different angle options - upright hole for general purpose sweeping or angle hole for reaching into corners, along walls, or into hard to reach areas
- Use lobby brooms with dust pans (sold separately) for continuous cleaning of convention centers, malls, and theme parks
- Block construction: plastic
- Flagged blue filament sweeps fine debris; light industrial
- Black stiff filament for heavier sweeping
- Bristle trim: 4 inches
- Head only
- Threads are 3/4-5 ACME - the standard thread form in the US
Specifications
- Collection:
- Duo-Sweep®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 4 in
- Length:
- 7 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 12
- Size:
- 3/4 in-5
- Width:
- 13 in