10 in. Floor Deck Brush
Flo-Pac® 10 in. Floor Deck Brush
Frequently Purchased Together
Product Details
Product Details
- Palmyra bristles are perfect for scrubbing rough surfaces or etching floors
Specifications
- Collection:
- Flo-Pac®
- Color Finish Name:
- Natural
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 2-1/4 in
- Length:
- 10 in
- Material:
- Palmyra, Wood
- Product Type:
- Deck Brush
- Width:
- 2-87/100 in